Molex DNAUX8000 A-Size MPIS Distribution Box, Side Mount, Parallel-Wired Ports, 4-Pole, 8-Port | Graybar Store
     
Molex - A-Size MPIS Distribution Box, Side Mount, Parallel-Wired Ports, 4-Pole, 8-Port - DNAUX8000
+ / - Hover over image to Zoom
Other Views

    A-Size MPIS Distribution Box, Side Mount, Parallel-Wired Ports, 4-Pole, 8-Port

    Manufacturer: Molex
    Manufacturer #: DNAUX8000
    SKU: 25360251
    $227.96
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:10.0A
    Material:PBT, Copper
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DNAUX8000
    • UNSPSC 39121413
    • Amperage Rating 10.0A
    • Material PBT, Copper
    • Voltage Rating 600V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: