Panduit DN8512B Net-Verse™ D-Type Cabinet, Side Panels, 85.7 H x 31.5 W x 39.4 in. D, Black | Graybar Store
     
Panduit - Net-Verse™ D-Type Cabinet, Side Panels, 85.7 H x 31.5 W x 39.4 in. D, Black - DN8512B
+ / - Hover over image to Zoom
Other Views

    Net-Verse™ D-Type Cabinet, Side Panels, 85.7 H x 31.5 W x 39.4 in. D, Black

    Manufacturer: Panduit
    Manufacturer #: DN8512B
    SKU: 25873899
    $2,589.21
    Checking Pricing
         
    Color:Black
    Door Style:Split Rear Door
    Rack Units:45
    Additional Features:Side Panels
    Quick Order:Y
    Depth:39.4 in.
    Height:85.7 in.
    Width:31.5 in.
    Lock Type:Lever Handle Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DN8512B
    • Color Black
    • Rack Units 45
    • UNSPSC 43223301
    • Additional Features Side Panels
    • Brand Net-Verse™
    • Depth 39.4 in.
    • Door Style Split Rear Door
    • Height 85.7 in.
    • Lock Type Lever Handle Lock
    • Materials Steel
    • Width 31.5 in.
    • For Use With Data Center, Enterprise or Co-Location Deployment
    • SKU Spec Sheet
      DN8512B Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Net-Verse D-Type Cabinet, 800mm x 1000mm, 45 RU, Side Panels, Black
    Net-Verse D-Type Cabinet frame, 45RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 85.7in H x 31.5in W x 39.4in D (2178mm x 800mm x 1000mm). Color: Black..