Panduit DN8222B Net-Verse™ D-Type Cabinet, Side Panels, 80.5 H x 31.5 W x 47.2 in. D, Black | Graybar Store
     
Panduit - Net-Verse™ D-Type Cabinet, Side Panels, 80.5 H x 31.5 W x 47.2 in. D, Black - DN8222B
+ / - Hover over image to Zoom
Other Views

    Net-Verse™ D-Type Cabinet, Side Panels, 80.5 H x 31.5 W x 47.2 in. D, Black

    Manufacturer: Panduit
    Manufacturer #: DN8222B
    SKU: 25873897
    $2,024.64
    Checking Pricing
         
    Color:Black
    Door Style:Split Rear Door
    Height (Inches):80.5
    Width (Inches):31.5
    Depth (Inches):47.2
    Rack Units:42
    Additional Features:Side Panels
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # DN8222B
    • Color Black
    • Rack Units 42
    • Additional Features Side Panels
    • Brand Net-Verse™
    • Depth (Inches) 47.2
    • Door Style Split Rear Door
    Product Overview:
    Net-Verse D-Type Cabinet, 800mm x 1200mm, 42 RU, Side Panels, Black
    Net-Verse D-Type Cabinet frame, 42RU. Top panel with brush openings. Two sets cage nut equipment rails. Single hinge perforated front door. Split perforated rear doors. Horizontally split side panels (4). 2 full length PDU brackets. Dimensions: 80.5in H x 31.5in W x 47.2in D (2045mm x 800mm x 1200mm