Molex DN6000 Mini-Change® Passive Multi-Port, 6-Pole | Graybar Store
     
Molex - Mini-Change® Passive Multi-Port, 6-Pole - DN6000
+ / - Hover over image to Zoom
Other Views

    Mini-Change® Passive Multi-Port, 6-Pole

    Manufacturer: Molex
    Manufacturer #: DN6000
    SKU: 25118905
    $228.29
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:7.0A
    Material:PVC, PBT, Copper Alloy
    Voltage Rating:120V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN6000
    • UNSPSC 39121413
    • Amperage Rating 7.0A
    • Material PVC, PBT, Copper Alloy
    • Voltage Rating 120V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: