Molex DN5100-M010 DeviceNet Trunk Receptacle, 5-Pole, 1/2 in.-14 NPT | Graybar Store
     
Molex - DeviceNet Trunk Receptacle, 5-Pole, 1/2 in.-14 NPT - DN5100-M010
+ / - Hover over image to Zoom
Other Views

    DeviceNet Trunk Receptacle, 5-Pole, 1/2 in.-14 NPT

    Manufacturer: Molex
    Manufacturer #: DN5100-M010
    SKU: 99518763
    $24.95
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:8.0A
    Conductor Size:18 AWG
    Voltage Rating:300V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN5100-M010
    • UNSPSC 26121600
    • Amperage Rating 8.0A
    • Conductor Size 18 AWG
    • Voltage Rating 300V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DeviceNet Trunk Receptacle, 5 Poles, 1/2" - 14 NPT, Male (Straight) to Leads, 1.0m (3.28') Length