Molex DN4000 Mini-Change® Passive Multi-Port, 4-Pole | Graybar Store
     
Molex - Mini-Change® Passive Multi-Port, 4-Pole - DN4000
+ / - Hover over image to Zoom
Other Views

    Mini-Change® Passive Multi-Port, 4-Pole

    Manufacturer: Molex
    Manufacturer #: DN4000
    SKU: 25024483
    $167.48
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:7.0A
    Material:PBT, Copper Alloy
    Voltage Rating:120V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN4000
    • UNSPSC 39121500
    • Amperage Rating 7.0A
    • Material PBT, Copper Alloy
    • Voltage Rating 120V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: