Molex DN3200 Mini-Change® Bus Drop Tee, Thick Media, 5-Pole | Graybar Store
     
Molex - Mini-Change® Bus Drop Tee, Thick Media, 5-Pole - DN3200
+ / - Hover over image to Zoom
Other Views

    Mini-Change® Bus Drop Tee, Thick Media, 5-Pole

    Manufacturer: Molex
    Manufacturer #: DN3200
    SKU: 25080504
    $48.72
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:8.0A
    Color:Grey
    Material:N/A
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN3200
    • Color Grey
    • UNSPSC 39121400
    • Amperage Rating 8.0A
    • Material N/A
    • Voltage Rating 600V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Mini-Change 5 Pole Tee Wye Adapter, Male to Female