Molex DN2100 Passive Multi-Ports, Side Mount, Female Pass Through, 2-Port | Graybar Store
     
Molex - Passive Multi-Ports, Side Mount, Female Pass Through, 2-Port - DN2100
+ / - Hover over image to Zoom
Other Views

    Passive Multi-Ports, Side Mount, Female Pass Through, 2-Port

    Manufacturer: Molex
    Manufacturer #: DN2100
    SKU: 25080600
    $177.90
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:7.0A
    Material:PVC, PBT
    Voltage Rating:120V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN2100
    • UNSPSC 39121309
    • Amperage Rating 7.0A
    • Material PVC, PBT
    • Voltage Rating 120V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: