Molex DN19A-M010 Specialty Receptacle, 8 A, 300 V, 5-Pole | Graybar Store
     
Molex - Specialty Receptacle, 8 A, 300 V, 5-Pole - DN19A-M010
+ / - Hover over image to Zoom
Other Views

    Specialty Receptacle, 8 A, 300 V, 5-Pole

    Manufacturer: Molex
    Manufacturer #: DN19A-M010
    SKU: 25024457
    $53.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:8 A
    Voltage Rating:300 V
    Number of Poles:5-Pole
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN19A-M010
    • Amperage 8 A
    • Voltage Rating 300 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Number of Poles 5-Pole
    Product Overview:
    Specialty Receptacle, 8 A, 300 V, 5