Molex DN150 Terminator Resistor, PVC, 8A, 50V AC/DC, Molded Grey, Female | Graybar Store
     
Molex - Terminator Resistor, PVC, 8A, 50V AC/DC, Molded Grey, Female - DN150
+ / - Hover over image to Zoom
Other Views

    Terminator Resistor, PVC, 8A, 50V AC/DC, Molded Grey, Female

    Manufacturer: Molex
    Manufacturer #: DN150
    SKU: 99518379
    $18.75
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:8.0A
    Conductor Size:N/A
    Voltage Rating:50V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN150
    • UNSPSC 39121400
    • Amperage Rating 8.0A
    • Conductor Size N/A
    • Voltage Rating 50V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: