Molex DN11A-M090 Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thick (Trunk), PVC, 7M | Graybar Store
     
Molex - Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thick (Trunk), PVC, 7M - DN11A-M090
+ / - Hover over image to Zoom
Other Views

    Double Ended Cordset, Female Straigh/Male Straight, Epoxy Coated Zinc Coupling Nut, 5-Pole, Thick (Trunk), PVC, 7M

    Manufacturer: Molex
    Manufacturer #: DN11A-M090
    SKU: 25024540
    $110.25
    Checking Pricing
         
    Amperage Rating:4.0A
    Color:Grey
    Conductor Size:15 AWG, 18 AWG
    Material:PVC
    Voltage Rating:300V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # DN11A-M090
    • Color Grey
    • UNSPSC 26121636
    • Amperage Rating 4.0A
    • Conductor Size 15 AWG, 18 AWG
    • Material PVC
    • Voltage Rating 300V AC/DC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: