Lithonia Lighting DMW2 L24 3000LM ACL MD MVOLT GZ140K80CRI DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed | Graybar Store
     
Lithonia Lighting - DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed - DMW2 L24 3000LM ACL MD MVOLT GZ140K80CRI
+ / - Hover over image to Zoom
Other Views

    DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed

    Manufacturer: Lithonia Lighting
    Manufacturer #: DMW2 L24 3000LM ACL MD MVOLT GZ140K80CRI
    SKU: 25817294
    $230.66
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120/277V
    Lamp Watts:27W
    Length:24 in.
    Alternate Manufacturer Part No.:235P3W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DMW2 L24 3000LM ACL MD MVOLT GZ140K80CRI
    • UNSPSC 39111907
    • Alternate Manufacturer Part No. 235P3W
    • Lamp Type LED
    • Lamp Watts 27W
    • Length 24 in.
    • No. of Lamps 1
    • Voltage Rating 120/277V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DMW2 Vapor Tight Luminaire, Lamp Type: LED, Lamp Watts: 27 W, Voltage Rating: 120 to 277 V, Length (Inches): 24, No. of Lamps: 1