Lithonia Lighting DMW2 L24 4000LM AFL MD MVOLT GZ140K80CRI DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed | Graybar Store
     
Lithonia Lighting - DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed - DMW2 L24 4000LM AFL MD MVOLT GZ140K80CRI
+ / - Hover over image to Zoom
Other Views

    DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed

    Manufacturer: Lithonia Lighting
    Manufacturer #: DMW2 L24 4000LM AFL MD MVOLT GZ140K80CRI
    SKU: 25784537
    $204.08
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120/277V
    Lamp Watts:40W
    Length:24 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DMW2 L24 4000LM AFL MD MVOLT GZ140K80CRI
    • UNSPSC 39111907
    • Lamp Type LED
    • Lamp Watts 40W
    • Length 24 in. L
    Product Overview:
    DMW2 Vapor Tight Luminaire, Lamp Type: LED, Lamp Watts: 40 W, Voltage Rating: 120 to 277 V, Length (Inches): 24, No. of Lamps: 1