Lithonia Lighting DMW 1 32 MVOLT GEB10IS Troffer, Fluorescent, 120 to 277V, 32W, 1 Lamp, Electronic Instant Start, 4 ft.,White | Graybar Store
     
Lithonia Lighting - Troffer, Fluorescent, 120 to 277V, 32W, 1 Lamp, Electronic Instant Start, 4 ft.,White - DMW 1 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    Troffer, Fluorescent, 120 to 277V, 32W, 1 Lamp, Electronic Instant Start, 4 ft.,White

    Manufacturer: Lithonia Lighting
    Manufacturer #: DMW 1 32 MVOLT GEB10IS
    SKU: 25719818
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:32W
    No. of Lamps:1
    Ballast Type:Electronic Instant Start
    Color:White
    Use With:T8 Lamps
    Additional Options:High-Impact Acrylic Diffuser
    Additional Features:Suitable for Wet Location and Damp Location
    Fixture Size (feet):4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DMW 1 32 MVOLT GEB10IS
    • Color White
    • Additional Options High-Impact Acrylic Diffuser
    • UNSPSC 39111907
    • Additional Features Suitable for Wet Location and Damp Location
    • Ballast Type Electronic Instant Start
    • Brand Lithonia Lighting®
    • Fixture Size (feet) 4
    • Lamp Type Fluorescent
    • Lamp Watts 32W
    • No. of Lamps 1
    • Voltage 120 to 277 V
    • Use With T8 Lamps
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    DMW Fiberglass Housing, Wet Location