AFL Telecommunications DM000795 OptiNID® 300 Series Optical Demarcation Slack Storage Closure | Graybar Store
     
AFL Telecommunications - OptiNID® 300 Series Optical Demarcation Slack Storage Closure - DM000795
+ / - Hover over image to Zoom
Other Views

    OptiNID® 300 Series Optical Demarcation Slack Storage Closure

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000795
    SKU: 25840759
    $27.80
    Checking Pricing
         
    Dimensions:6.3" H x 7.8" W x 2.0" D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000795
    • Dimensions 6.3" H x 7.8" W x 2.0" D
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    DM000795 is an OptiNID OPN-350SS Slack Storage Box with 1 x SC/APC Adapter, Splice Chip and Ground Stud.
    The OptiNID (OPN) 300 series are optical demarcation closures designed for use in either indoor or outdoor environments. Smaller to suit FTTH demarcation applications and versatile to suit Cat5 or coax connections, the OPN-327SS and the OPN-350SS are equipped to handle up to two adapters each. Configured with routing rings positioned to accommodate safe slack storage, the OPN-300 series closures can be either wall or pole-mounted for ease of use and accessibility. DM000795 is an OptiNID OPN-350SS Slack Storage Box with 1 x SC/APC Adapter, Splice Chip and Ground Stud.

    Features

    • Weather-resistant thermoplastic alloy
    • Self-latching, hinged cover design allows easy access without loose parts
    • Routing rings positioned for safe slack storage
    • Capacity for up to two adapters

    Ground stud provided in the OPN-350SS