AFL Telecommunications DM000695 LMS/LMK ADSL2 / VDSL2 Splitter | Graybar Store
     
AFL Telecommunications - LMS/LMK ADSL2 / VDSL2 Splitter - DM000695
+ / - Hover over image to Zoom
Other Views

    LMS/LMK ADSL2 / VDSL2 Splitter

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000695
    SKU: 25361172
    $31.89
    Checking Pricing
    Items sold in feet or each.
         
    Color:Grey
    Protection Type:Secondary Lightning/Surge Protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000695
    • Color Grey
    • Protection Type Secondary Lightning/Surge Protection
    Product Overview:
    DM000695 is an LMS ADSL2 / VDSL2 Splitter.
    The LMS/LMK ADSL2 / VDSL2 Splitter is a low-pass filter designed to enable POTS service to coexist with ADSL2 and VDSL2 data signals up to 30 MHz. As networks evolve and the microfilters typically used for xDSL connectivity hit their limitations, carriers need alternative, high-bandwidth CPE solutions that take them to their preferred demarcation point. AFL's splitters support VDSL2 while remaining backwards-compatible with existing ADSL technologies. AFL splitters prevent interference between POTS and VDSL2 signals, ensuring high-quality delivery of voice and enhanced data service such as video. Their innovative design addresses specific issues that affect video quality such as ring-trip. Features unique to the splitter include the addition of secondary surge protection and a test jack. Connection to the DSL modem and telephone equipment is straight forward and clearly labelled for both the installer and home owner. Insulation Displacement Connectors (IDCs) ensure quick and reliable connections and do not require any tools. DM000695 is an LMS ADSL2 / VDSL2 Splitter.

    Features

    • Industry compliant
    • Compatible with AFL SNI®-2900, SNI-730 and SNI-760 Network Interface Devices
    • Fits Corning Cable Systems CAC® 7600 and Tyco RAYNIDs
    • Insulation displacement connectors (IDCs) for easy installation
    • Environmentally hardened
    • Secondary lightning/surge suppression
    • Compliant to Telcordia® and CSA/UL standards

    Avaliable in bonded XDSL version