AFL Telecommunications DM000654 SNI®-760 Network Interface Device | Graybar Store
     
AFL Telecommunications - SNI®-760 Network Interface Device - DM000654
+ / - Hover over image to Zoom
Other Views

    SNI®-760 Network Interface Device

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000654
    SKU: 25253496
    $37.95
    Checking Pricing
         
    Amps:5
    Dimensions:10.00" H x 8.37" W x 3.00" D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000654
    • Dimensions 10.00" H x 8.37" W x 3.00" D
    • UNSPSC 43222600
    Product Overview:
    DM000654 is a SNI - 760 - 1 - J - 1 - 1 - 90 - H – SNI-760 housing, line module with 4 screws and 2 wire RJ-11 interfaces, interface module only, one line capacity, 455EW lightning protection, and 3/8" Hex Head screw.
    The SNI-760 is designed to meet requirements for one to six line outdoor residential NIDs. This unit can be equipped with six individual line modules and six station protectors. DM000654 is a SNI - 760 - 1 - J - 1 - 1 - 90 - H – SNI-760 housing, supplied without individual subscriber security covers, line module with 4 screws and 2 wire RJ-11 interfaces, interface module only, one line capacity, 455EW lightning protection, and 3/8" Hex Head screw for telco cover fastener.

    Features

    • Compatible with Corning Cable Systems CAC®-7600
    • Replacement for Tyco RAYNID
    • Field upgradeable individual line modules
    • Optional individual subscriber security covers
    • Remote testing electronics and RFI filters
    • Rugged, weatherproof thermoplastic alloy housing
    • Grommeted entrances
    • Designed and tested to Telcordia® GR-49-CORE
    • Uses "S" footprint line modules

    UL® Listed