AFL Telecommunications DM000589-CG CableGuard® 1500 Coax Demarcation Enclosure | Graybar Store
     
AFL Telecommunications - CableGuard® 1500 Coax Demarcation Enclosure - DM000589-CG
+ / - Hover over image to Zoom
Other Views

    CableGuard® 1500 Coax Demarcation Enclosure

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000589-CG
    SKU: 25023689
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Hinged Cover Design Allows Easy Access Without Loose Parts, Self-Latching
    Cable Entry:Bottom
    Color:Grey
    Depth (Inches):5.25 in.
    Height (Inches):12.25 in.
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000589-CG
    • Color Grey
    • Mounting Style Flush or Surface Mount
    • Type Coax Demarcation
    • UNSPSC 39121300
    • Additional Features Hinged Cover Design Allows Easy Access Without Loose Parts, Self-Latching
    • Brand CableGuard®
    Product Overview:
    DM000589-CG is a CableGuard CG-1500 Coax Demarcation Enclosure with an F term fastener.
    The CableGuard® 1500 Coax Demarcation Enclosure Constructed of a weather-resistant/high impact thermoplastic alloy, the hinged cover design allows easy access while the self-sealing individual entrance ports prevent water and insects from entering. The organized mounting arrangements not only create a standardized method for high quality drop installations, but also allow future expandability for broadband equipment.

    Features

    • Weather-resistant/high impact thermoplastic alloy
    • Self-latching, hinged cover design allows easy access without loose parts
    • Organized internal mounting bosses create a standardized mounting arrangement and allow for proper bend radius of coax cable up to RG-6
    • Upgradeable telephony demarcation
    • Self-sealing individual entrance ports prevent water and insects from entering the NID
    • Optional custom logo
    • Optional secure ground block protection
    • 2 prewire knockouts