AFL Telecommunications DM000553-CG CableGuard Demarcation Enclosure, 1500 Coax, 3/8 in. Hex Head | Graybar Store
     
AFL Telecommunications - CableGuard Demarcation Enclosure, 1500 Coax, 3/8 in. Hex Head - DM000553-CG
+ / - Hover over image to Zoom
Other Views

    CableGuard Demarcation Enclosure, 1500 Coax, 3/8 in. Hex Head

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000553-CG
    SKU: 25807858
    $15.55
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Brand or Series:CableGuard®
    Material:Thermoplastic alloy
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000553-CG
    • Mounting Style 3/8 in. Hex Head
    • Type Demarcation Enclosure
    • Brand or Series CableGuard®
    • Material Thermoplastic alloy
    • For Use With Coaxial Cable
    • SKU Spec Sheet
      DM000553-CG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    CableGuard demarcation enclosure provides a secure compartment for terminating coaxial cable.
    CableGuard Demarcation Enclosure Features
    • Weather-resistant/high impact thermoplastic alloy
    • Self-latching, hinged cover design allows easy access without loose parts
    • Organized internal mounting bosses create a standardized mounting arrangement and allow for proper bend radius of coax cable up to RG-6
    • Upgradeable telephony demarcation
    • Self-sealing individual entrance ports prevent water and insects from entering the NID
    • 2 prewire knockouts