AFL Telecommunications DM000336 CableGuard Demarcation Enclosure, Thermoplastic, 9 x 9 x 5-1/4 in. | Graybar Store
     
AFL Telecommunications - CableGuard Demarcation Enclosure, Thermoplastic, 9 x 9 x 5-1/4 in. - DM000336
+ / - Hover over image to Zoom
Other Views

    CableGuard Demarcation Enclosure, Thermoplastic, 9 x 9 x 5-1/4 in.

    Manufacturer: AFL Telecommunications
    Manufacturer #: DM000336
    SKU: 25276034
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Depth (Inches):5-1/4 in.
    Width (Inches):9 in.
    Height (Inches):9 in.
    Standard:ASTM G26-84, ASTM-BLL7-90 and UL94-5V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFL Telecommunications
    • Manufacturer # DM000336
    • Type Demarcation
    • Brand CableGuard
    • Depth (Inches) 5-1/4 in.
    • Height (Inches) 9 in.
    • Materials UL Listed Flame Retardant Thermoplastic Alloy
    • Width (Inches) 9 in.
    • Standard ASTM G26-84, ASTM-BLL7-90 and UL94-5V
    • Country of Origin US - USA
    Product Overview:
    CableGuard demarcation enclosure is constructed of a weather-resistant and high impact thermoplastic alloy. Enclosure provides a secure place to terminate coax and mount splitters and ground blocks.
    CableGuard Demarcation Enclosure
    • Weather-resistant/high impact thermoplastic alloy
    • Self-latching, hinged cover design allows easy access without loose parts
    • Organized internal mounting bosses create a standardized mounting arrangement and allow for proper bend radius of coax cable up to RG-6
    • Upgradeable/separate secure subscriber compartment
    • Upgradeable telephony demarcation
    • Self-sealing individual entrance ports prevent water and insects from entering