Greenlee DM-25 Digital Multimeter, 2000 Count | Graybar Store
     
Greenlee - Digital Multimeter, 2000 Count - DM-25
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter, 2000 Count

    Manufacturer: Greenlee
    Manufacturer #: DM-25
    SKU: 25416788
    $34.00
    Checking Pricing
         
    Additional Features:Diode Test
    Display Type:Digital
    Standard:C/US ETL Listed, CATIII Approved
    Tool Application:200, 2000 Ω; 20, 200, 2000 kΩ Resistance
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # DM-25
    • Type Manual Ranging
    • UNSPSC 41113630
    • Additional Features Diode Test
    • Display Type Digital
    • Tool Application 200, 2000 Ω; 20, 200, 2000 kΩ Resistance
    • Voltage Rating 600V
    • Standard C/US ETL Listed, CATIII Approved
    • SKU Spec Sheet
      DM-25 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Large, easy-to-read displays. Feature packed. Replaceable fuses for easy field repair. Frequency, capacitance, duty cycle, temperature, battery test and analog bar graph are just some of the features available. 2000 counts