Graybar Vendor DLO-373-2KV-CUT REEL Diesel Locomotive Cable, Cut Reel, 373.7 MCM | Graybar Store
     
Graybar Vendor - Diesel Locomotive Cable, Cut Reel, 373.7 MCM - DLO-373-2KV-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Diesel Locomotive Cable, Cut Reel, 373.7 MCM

    Manufacturer: Graybar Vendor
    Manufacturer #: DLO-373-2KV-CUT REEL
    SKU: 25422666
    $9.27
    Checking Pricing
         
    Phase Conductor Size:373.7 MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # DLO-373-2KV-CUT REEL
    • Type Diesel Locomotive
    • UNSPSC 26121600
    • Insulation Material EPR/CPE
    • Phase Conductor Size 373.7 MCM
    • Voltage 2000
    • ECCN EAR99
    Product Overview:
    Diesel locomotive cable is 373.7 MCM in a cut reel.
    Diesel Locomotive Cable
    • UL Listed for 2000V
    • 90°C Dry or Wet
    • Mylar Binder Tape
    • Two Layer Insulation: Ethylene Propylene Diene Monomer (EPR) and Chlorinated Polyethylene (CPE)
    • Can be used in Conduits, Ducts, Troughs and Trays