Arlington DLN4 Conduit Locknut, Zinc Die Cast, Rigid/IMC Conduit, 1-1/4 in. | Graybar Store
     
Arlington - Conduit Locknut, Zinc Die Cast, Rigid/IMC Conduit, 1-1/4 in. - DLN4
+ / - Hover over image to Zoom
Other Views

    Conduit Locknut, Zinc Die Cast, Rigid/IMC Conduit, 1-1/4 in.

    Manufacturer: Arlington
    Manufacturer #: DLN4
    SKU: 90082711
    $0.43
    Checking Pricing
         
    Size:1-1/4 in.
    Color:Silver
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DLN4
    • Color Silver
    • Size 1-1/4 in.
    • UNSPSC 39121311
    • Materials Die Cast Zinc
    Product Overview:
    Zinc die cast rigid/IMC conduit locknut is 1-1/4 inch.