Crouse Hinds (Eaton) DLL4/UNV1 S903 TF GEN 1 Wet Location, LED, 120 to 277V, 4 Lamp | Graybar Store
     
Crouse Hinds (Eaton) - Wet Location, LED, 120 to 277V, 4 Lamp - DLL4/UNV1 S903 TF GEN 1
+ / - Hover over image to Zoom
Other Views

    Wet Location, LED, 120 to 277V, 4 Lamp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: DLL4/UNV1 S903 TF GEN 1
    SKU: 25834056
    $1,854.62
    Checking Pricing
         
    Quick Order:Y
    No. of Lamps:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # DLL4/UNV1 S903 TF GEN 1
    • UNSPSC 39111904
    • Lamp Type LED
    • No. of Lamps 4
    • Voltage 120 to 277 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Pauluhn™ DLL Series Linear LED Luminaires