Dark to Light Inc DLL127 1.5 JU Photo Control, 1800VA BallastVA, 120 to 277V, 1000WWatts Tungsten | Graybar Store
     
Dark to Light Inc - Photo Control, 1800VA BallastVA, 120 to 277V, 1000WWatts Tungsten - DLL127 1.5 JU
+ / - Hover over image to Zoom
Other Views

    Photo Control, 1800VA BallastVA, 120 to 277V, 1000WWatts Tungsten

    Manufacturer: Dark to Light Inc
    Manufacturer #: DLL127 1.5 JU
    SKU: 25809297
    $0.00
    Checking Pricing
         
    Quick Order:Y
    VA Ballast:1800 VA
    Volts AC:120 to 277 V
    Watts Tungsten:1000 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dark to Light Inc
    • Manufacturer # DLL127 1.5 JU
    • UNSPSC 39121524
    • VA Ballast 1800 VA
    • Volts AC 120 to 277 V
    • Watts Tungsten 1000 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Photo Control, 1800 VA, 120 to 277 V, 1000 W
    Designed to last as long as your LED lighting system, 20 + years;LED in-rush protection with triac assisted relay;Extreme surge protection of 1280J/40kA utility or 2120J/40kA UL listed;Double thick enclosure and lens with additional UV inhibitor;High temp base plastic tested to 140~176;C;Long life capacitors