RAB Lighting DLED6R11YN Downlight Retrofit Module, LED, 120V, 11 W, 6 in. | Graybar Store
     
RAB Lighting - Downlight Retrofit Module, LED, 120V, 11 W, 6 in. - DLED6R11YN
+ / - Hover over image to Zoom
Other Views

    Downlight Retrofit Module, LED, 120V, 11 W, 6 in.

    Manufacturer: RAB Lighting
    Manufacturer #: DLED6R11YN
    SKU: 25991327
    $17.43
    Checking Pricing
         
    Quick Order:Y
    Wattage:11
    Size:6 in.
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # DLED6R11YN
    • Color White
    • Size 6 in.
    • Lamp Type LED
    • Voltage 120
    • Wattage 11
    Product Overview:
    Downlight Retrofit Module, LED, 120V, 11 W, 6 in., 3500 K color temperature, 93 CRI, 898 lumens.
    Includes Edison E26 medium base socket adapter.