Lithonia Lighting DLAF ME Indoor Fixture Accessories, 4 ft L | Graybar Store
     
Lithonia Lighting - Indoor Fixture Accessories, 4 ft L - DLAF ME
+ / - Hover over image to Zoom
Other Views

    Indoor Fixture Accessories, 4 ft L

    Manufacturer: Lithonia Lighting
    Manufacturer #: DLAF ME
    SKU: 98314308
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:4 ft.
    Use With:AF Series Heavy-Duty Turret Industrial
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DLAF ME
    • UNSPSC 39111816
    • Length 4 ft.
    • Use With AF Series Heavy-Duty Turret Industrial
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4 ft, AF Series Heavy-Duty Turret Industrial