Square D (Schneider Electric) DL1CE012 Incandescent Bulb, BA 9s Base, 2.6W, 12Vac/dc, Clear, 1 per Package | Graybar Store
     
Square D (Schneider Electric) - Incandescent Bulb, BA 9s Base, 2.6W, 12Vac/dc, Clear, 1 per Package - DL1CE012
+ / - Hover over image to Zoom
Other Views

    Incandescent Bulb, BA 9s Base, 2.6W, 12Vac/dc, Clear, 1 per Package

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: DL1CE012
    SKU: 92102061
    $14.56
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Illuminated Push-Button
    Wattage:2.6 W
    Voltage Rating:12V
    Color:Clear
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # DL1CE012
    • Color Clear
    • UNSPSC 39121534
    • Additional Features Illuminated Push-Button
    • Base Type BA9s
    • Wattage 2.6 W
    • Packaging 1 per Package
    • Voltage Rating 12V
    • SKU Spec Sheet
      DL1CE012 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Incandescent Bulb, BA 9s, Illuminated Push-Button, 2.6 W, 12 V ac/dc, Clear, 1 per Package