TPI Corporation DKL40VALED LED Deck Light, 120 at 50/60 HzV, CoolWhite, 12W, Beam Spread 15°, 960 lm Initial Lumens, 50000 Rated Life Hrs. | Graybar Store
     
TPI Corporation - LED Deck Light, 120 at 50/60 HzV, CoolWhite, 12W, Beam Spread 15°, 960 lm Initial Lumens, 50000 Rated Life Hrs. - DKL40VALED
+ / - Hover over image to Zoom
Other Views

    LED Deck Light, 120 at 50/60 HzV, CoolWhite, 12W, Beam Spread 15°, 960 lm Initial Lumens, 50000 Rated Life Hrs.

    Manufacturer: TPI Corporation
    Manufacturer #: DKL40VALED
    SKU: 25667050
    $221.39
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Cool White
    Additional Features:5 feet Long Power Cord for 120-Volt Operations
    Wattage:12
    Beam Spread:15°
    Initial Lumens:960
    Rated Life (Hour):50000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # DKL40VALED
    • Color Cool White
    • UNSPSC 39111500
    • Additional Features 5 feet Long Power Cord for 120-Volt Operations
    • Beam Spread 15°
    • Initial Lumens 960
    • Rated Life (Hour) 50000
    • Voltage 120
    • Wattage 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LED Deck Light, 120 at 50/60 Hz V, Cool White, 12 High Intensity LED Emitters with a Custom Beam Angle of 15º