TPI Corporation DKL40VAA DOCK LIGHT | Graybar Store
     
TPI Corporation - DOCK LIGHT - DKL40VAA
+ / - Hover over image to Zoom
Other Views

    DOCK LIGHT

    Manufacturer: TPI Corporation
    Manufacturer #: DKL40VAA
    SKU: 88096173
    $183.97
    Checking Pricing
    Items sold in feet or each.
         
    Color:Yellow/Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TPI Corporation
    • Manufacturer # DKL40VAA
    • Color Yellow/Black
    • UNSPSC 39111500
    Product Overview:
    Fully Assembled Standard Duty Loading Dock Light, 300 WTT, 120 V, 3700 LM, Yellow/Black, Incandescent, Size- 1-1/2 (Arm Square) IN, Arm Length- 40 IN, 2 Arms, 300 DEG Swivel Angle