Cablofil (Legrand) COT105KITBL Divider Strip Steel | Graybar Store
Cablofil (Legrand) - Divider Strip Steel - COT105KITBL
+ / - Hover over image to Zoom
Other Views

    Divider Strip Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: COT105KITBL
    SKU: 25361134
    $92.70
    Checking Pricing
         
    Length:10 ft.
    Brand or Series:Cablofil
    Use With:Cable Separation
    Size:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # COT105KITBL
    • Size 4 in.
    • UNSPSC 39131705
    • Brand or Series Cablofil
    • Length 10 ft.
    • Materials Steel
    • Use With Cable Separation
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black, 4 inch divider strip.