Lutron Diva® Magnetic Low Voltage Dimmer, 3-Way, 600 VA (450W), 120V | Graybar Store
     
Lutron - Diva®  Magnetic Low Voltage Dimmer, 3-Way, 600 VA (450W), 120V
+ / - Hover over image to Zoom
Other Views

    Diva® Magnetic Low Voltage Dimmer, 3-Way, 600 VA (450W), 120V

    Manufacturer: Lutron
         

    Diva® magnetic low voltage preset 3-way dimmer with locator light.

    • Manufacturer Lutron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Wattage
    Switch Type
    Composition
    Color
    Price
    DVLV-603P-WH
    92092387
    120V
    600 W
    1-Pole, 3-Way
    3 Channel
    White
    $63.81 / EA
    SKU
    92092387
    Voltage Rating
    120V
    Wattage
    600 W
    Switch Type
    1-Pole, 3-Way
    Composition
    3 Channel
    Color
    White
    $63.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    DVLV-603P-LA
    98306177
    120V
    600 W
    1-Pole, 3-Way
    3 Channel
    $63.81 / EA
    SKU
    98306177
    Voltage Rating
    120V
    Wattage
    600 W
    Switch Type
    1-Pole, 3-Way
    Composition
    3 Channel
    Color
    $63.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock