Lutron DVTV-LA Diva 0-10V Dimmers, 1-Pole, Light Almond | Graybar Store
     
Lutron - Diva 0-10V Dimmers, 1-Pole, Light Almond - DVTV-LA
+ / - Hover over image to Zoom
Other Views

    Diva 0-10V Dimmers, 1-Pole, Light Almond

    Manufacturer: Lutron
    Manufacturer #: DVTV-LA
    SKU: 25370697
    $83.63
    Checking Pricing
    Items sold in feet or each.
         
    Rating:16A
    Color:Light Almond
    Packaging:Box
    Voltage Rating:24V
    Switch Type:1-Pole
    Brand or Series:Diva
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVTV-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Brand or Series Diva
    • Lamp Type Fluorescent/LED
    • Rating 16A
    • Switch Style Paddle ON/OFF with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 24V
    • SKU Spec Sheet
      DVTV-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole, 120V/30mA/16A in light almond.