Preformed Line Products WTC-0112 WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.395 to 0.411 in., Color Code Yellow | Graybar Store
     
Preformed Line Products - WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.395 to 0.411 in., Color Code Yellow - WTC-0112
+ / - Hover over image to Zoom
Other Views

    WRAPLOCK® Tie, Insulator Groove Radius 9/16 in., Conductor Size 0.395 to 0.411 in., Color Code Yellow

    Manufacturer: Preformed Line Products
    Manufacturer #: WTC-0112
    SKU: 88202927
    $10.27
    Checking Pricing
         
    Wire Size:1/0 (6/1) AWG; 1/0 (7W Aluminum Alloy) AWG
    Length:21 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # WTC-0112
    • UNSPSC 39121700
    • Length 21 in.
    • Materials Aluminum Alloy
    • Wire Size 1/0 (6/1) AWG; 1/0 (7W Aluminum Alloy) AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wraplock® Distribution Tie, Aluminum Alloy, Length 21 in., Wire Size 1/0 AWG (6/1), 1/0 AWG (7W Aluminum Alloy)