Square D (Schneider Electric) 170ADO35000 Discrete Output Base DC | Graybar Store
Square D (Schneider Electric) - Discrete Output Base DC - 170ADO35000
+ / - Hover over image to Zoom
Other Views

    Discrete Output Base DC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 170ADO35000
    SKU: 97251235
    $849.79
    Checking Pricing
         
    Module:32 Discrete Outputs in 2 Groups
    Output Amperage:16
    Output Voltage:24 V DC
    Packaging:1 Each
    Size:47.5 D x 141.5 H x 125 W mm
    Amperage Rating:0.5 A
    Voltage Rating:24 V DC
    Width (mm):125 mm
    Depth:47.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 170ADO35000
    • Size 47.5 D x 141.5 H x 125 W mm
    • Amperage Rating 0.5 A
    • Depth 47.5 mm
    • Height 141.5 mm
    • Module 32 Discrete Outputs in 2 Groups
    • Output Amperage 16
    • Output Voltage 24 V DC
    • Width (mm) 125 mm
    • Packaging 1 Each
    • Voltage Rating 24 V DC
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    Modicon® Discrete Output Base DC, Packaging: 1 Each, Height: 141.5 mm, Size: 47.5 D x 141.5 H x 125 W mm, Voltage Rating: 24 V DC, 32 Discrete Outputs in 2 Groups