Bussmann (Eaton) DIS10-GY Terminal Block, Knife Disconnect, Grey, 800V, 300V/10A UL | Graybar Store
     
Bussmann (Eaton) - Terminal Block, Knife Disconnect, Grey, 800V, 300V/10A UL - DIS10-GY
+ / - Hover over image to Zoom
Other Views

    Terminal Block, Knife Disconnect, Grey, 800V, 300V/10A UL

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DIS10-GY
    SKU: 25441597
    $8.98
    Checking Pricing
         
    Additional Features:Disconnect Feed Through
    Amperage Rating:10 Amp (UL), 16 Amp (IEC)
    Color:Gray
    Voltage Rating:300 V (UL), 800 V (IEC)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DIS10-GY
    • Color Gray
    • UNSPSC 39121624
    • Additional Features Disconnect Feed Through
    • Amperage Rating 10 Amp (UL), 16 Amp (IEC)
    • Materials Zinc Plated Steel Screw
    • Voltage Rating 300 V (UL), 800 V (IEC)
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Knife-disconnect, grey, 300V/10A UL, 800