Lithonia Lighting 2AV G 2 32 MDR MVOLTGEB10PSPWS1836 LP835 Direct-Indirect Lighting | Graybar Store
Lithonia Lighting - Direct-Indirect Lighting - 2AV G 2 32 MDR MVOLTGEB10PSPWS1836 LP835
+ / - Hover over image to Zoom
Other Views

    Direct-Indirect Lighting

    Manufacturer: Lithonia Lighting
    Manufacturer #: 2AV G 2 32 MDR MVOLTGEB10PSPWS1836 LP835
    SKU: 25698979
    $129.33
    Checking Pricing
         
    Lamp Watts:32W
    No. of Lamps:1
    Fixture Size (feet):2 x 4 ft
    Ballast Type:Electronic
    Additional Features:Aluminum Stepped Reflector (ASR); Elegant Surface Cable-Suspended or Stem-Mounted Direct/Indirect Luminaire; Sculpted
    Voltage Rating:120/277V
    Color:White
    Alternate Manufacturer Part No.:104G8K
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 2AV G 2 32 MDR MVOLTGEB10PSPWS1836 LP835
    • Color White
    • UNSPSC 39111501
    • Additional Features Aluminum Stepped Reflector (ASR); Elegant Surface Cable-Suspended or Stem-Mounted Direct/Indirect Luminaire; Sculpted
    • Alternate Manufacturer Part No. 104G8K
    • Ballast Type Electronic
    • Brand Avante
    • Fixture Size (feet) 2 x 4 ft
    Product Overview:
    Avante® 2AV Direct-Indirect Lighting, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W