Graybar Vendor XLP-USE-2-STR-WHT-CUT REEL Direct Burial Cable, XLP USE, 2 AWG, Copper Conductor, White, Cut Reel | Graybar Store
     
Graybar Vendor - Direct Burial Cable, XLP USE, 2 AWG, Copper Conductor, White, Cut Reel - XLP-USE-2-STR-WHT-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Direct Burial Cable, XLP USE, 2 AWG, Copper Conductor, White, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLP-USE-2-STR-WHT-CUT REEL
    SKU: 25118930
    $2.25
    Checking Pricing
         
    Conductor Size:2 AWG
    Conductor Material:Bare Copper
    Solid/Stranded:Stranded
    Color:White
    No. of Conductors:1
    Outer Diameter:430 mil
    Standard:UL Listed and RoHS Compliant
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLP-USE-2-STR-WHT-CUT REEL
    • Color White
    • No. of Conductors 1
    • Application Underground Service Entrance
    • Type XLP USE
    • UNSPSC 26121517
    • Conductor Material Bare Copper
    • Conductor Size 2 AWG
    • Insulation Material XLPE
    • Outer Diameter 430 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Packaging Cut Reel
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    XLP USE direct burial cable has a 2 AWG copper conductor. Cable is white and packaged in a cut reel.
    Underground Service Entrance Cable
    • 600 Volt Copper Conductors
    • Cross-linked Polyethylene (XLP) Insulation
    • High-Heat, Moisture, and Sunlight Resistant