Graybar Vendor XLP-USE-AL-2/0-STR-BLK-1000R Direct Burial Cable, XLP USE, 2/0 AWG, Aluminum Conductor, Black, 1000 ft. Reel | Graybar Store
     
Graybar Vendor - Direct Burial Cable, XLP USE, 2/0 AWG, Aluminum Conductor, Black, 1000 ft. Reel - XLP-USE-AL-2/0-STR-BLK-1000R
+ / - Hover over image to Zoom
Other Views

    Direct Burial Cable, XLP USE, 2/0 AWG, Aluminum Conductor, Black, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: XLP-USE-AL-2/0-STR-BLK-1000R
    SKU: 92042751
    $743.11
    Checking Pricing
         
    Conductor Size:2/0 AWG
    Conductor Material:Aluminum
    Length:1000 ft. Reel
    Solid/Stranded:Stranded
    Color:Black
    No. of Conductors:1
    Outer Diameter:536 mil
    Standard:UL Listed and RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # XLP-USE-AL-2/0-STR-BLK-1000R
    • Color Black
    • No. of Conductors 1
    • Application Underground Service Entrance
    • Type XLP USE
    • UNSPSC 26121661
    • Conductor Material Aluminum
    • Conductor Size 2/0 AWG
    • Insulation Material XLPE
    • Length 1000 ft. Reel
    • Outer Diameter 536 mil
    • Solid/Stranded Stranded
    • Temperature Rating 90°C
    • Voltage 600V
    • Standard UL Listed and RoHS Compliant
    • ECCN EAR99
    Product Overview:
    Underground service entrance cable has a 2/0 AWG aluminum conductor. Cable is black and packaged in a 1000 foot reel.
    Underground Service Entrance Cable
    • 600 Volt Aluminum Conductors
    • Cross-linked Polyethylene (XLP) Insulation
    • High-Heat, Moisture, and Sunlight Resistant