Phoenix Contact 2966171 DIN Rail Mountable PLC Relay Module | Graybar Store
Phoenix Contact - DIN Rail Mountable PLC Relay Module - 2966171
+ / - Hover over image to Zoom
Other Views

    DIN Rail Mountable PLC Relay Module

    Manufacturer: Phoenix Contact
    Manufacturer #: 2966171
    SKU: 99536193
    $21.31
    Checking Pricing
         
    Voltage Rating:24V DC
    Amperage Rating:6
    Depth:94 mm
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2966171
    • UNSPSC 32151703
    • Amperage Rating 6
    • Depth 94 mm
    • Width 6.2 mm
    • Voltage Rating 24V DC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    DIN rail mountable green PLC relay module, SPDT, 24V DC, 6A, dimensions 6.2 W x 80 H x 94 D mm.
    • Consisting of base terminal block PLC-BSC/21
    • With screw connection and pluggable miniature relay with power contact