Phoenix Contact 3045143 Feed-Through Terminal Block, Screw Connection, 1000V, 32A, 26-10 AWG, 6.2mm W, Black | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Screw Connection, 1000V, 32A, 26-10 AWG, 6.2mm W, Black - 3045143
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Screw Connection, 1000V, 32A, 26-10 AWG, 6.2mm W, Black

    Manufacturer: Phoenix Contact
    Manufacturer #: 3045143
    SKU: 25026350
    $1.08
    Checking Pricing
         
    Color:Black
    No. of Levels:1
    Width (mm):6.2 mm
    AWG Range:26 - 10
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
    Rated Current:32A
    Rated Voltage:1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3045143
    • Color Black
    • Type Feed-Through
    • UNSPSC 39121410
    • Connection Type Screw
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 6.2 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 26 - 10
    • Rated Current 32A
    • Rated Voltage 1000V
    Product Overview:
    Feed-through black screw connection terminal block, 26 to 10 AWG, 1-pole, 41A, 1000V, width 6.2 mm DIN Rail mountable.
    • Screw connection
    • 1-level