Lutron S-600H-IV Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, Ivory | Graybar Store
Message Dialog
Display Update Message
17243
92138398
[
{
"catentry_id" : "231076",
"Attributes" : {
"Color_Ivory":"28"
,
"Voltage Rating_120V":"29"
,
"Switch Type_1-Pole":"30"
,
"Additional Features_Rocker Switch Returns Light to Light Level Indicated by Slider":"31"
,
"Wattage_600 W":"32"
,
"Composition_3 Channel":"33"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP UNSPSC_39122206":"3"
,
"Lamp Type_Incandescent/Halogen":"4"
,
"Series_Skylark":"5"
,
"Switch Style_Rocker with Slide Dimmer":"6"
,
"SAP Delivery Unit_1":"7"
,
"Commerce SAP Alternate UOM Qty_1":"8"
,
"Item Group_Dimmer":"9"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/s-600h-iv-lutron-92138398-spec-sheet-sku-spec-sheet/856cf5a3b226511347c486f3e4b7d482-371480.pdf":"10"
,
"SAP Material Type_ZSTD":"11"
,
"SAP POA_01":"12"
,
"SAP GTIN_027557684705":"13"
,
"SAP ECCN_EAR99":"14"
,
"SAP Country of Origin_CN - China":"15"
,
"SAP Country Name_China":"16"
,
"SAP Country Code_CN":"17"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"18"
,
"CFP_NO":"19"
,
"SAP Price Unit B_1":"20"
,
"SAP Price Unit A_1":"21"
,
"SAP Price Column L_15.6":"22"
,
"SAP Price Column B_15.6":"23"
,
"SAP Price Column A_15.6":"24"
,
"SAP Unit_EA":"25"
,
"SAP Price Unit L_1":"26"
,
"SAP Prefix Purchase Group_LUTPA":"27"
},
}
]
Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, Ivory
Manufacturer:
Lutron
Manufacturer #:
S-600H-IV
SKU:
92138398
Checking Pricing
Color:Ivory
Voltage Rating:120V
Switch Type:1-Pole
Additional Features:Rocker Switch Returns Light to Light Level Indicated by Slider
Wattage:600 W
Composition:3 Channel
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Lutron
-
Manufacturer #
S-600H-IV
-
Color
Ivory
-
UNSPSC
39122206
-
Additional Features
Rocker Switch Returns Light to Light Level Indicated by Slider
-
Composition
3 Channel
-
Lamp Type
Incandescent/Halogen
-
Series
Skylark
-
Switch Style
Rocker with Slide Dimmer
-
Switch Type
1-Pole
-
Wattage
600 W
-
Voltage Rating
120V
-
SKU Spec Sheet
S-600H-IV Spec Sheet
-
ECCN
EAR99
-
Country of Origin
CN - China
-
Product Overview:
Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, Ivory