Lutron S-600PH-WH Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, Clamshell, White | Graybar Store
     
Lutron - Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, Clamshell, White - S-600PH-WH
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Slide-to-Off, Incand/Halogen, 1-Pole, 600W, Clamshell, White

    Manufacturer: Lutron
    Manufacturer #: S-600PH-WH
    SKU: 92125251
    $18.46
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Switch Type:1-Pole
    Additional Features:Rocker Switch Returns Light to Light Level Indicated By Slider
    Wattage:600 W
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-600PH-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Rocker Switch Returns Light to Light Level Indicated By Slider
    • Composition 3 Channel
    • Lamp Type Incandescent/Halogen
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      S-600PH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Rocker, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, White