Lutron N-600-GR Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W, Grey | Graybar Store
     
Lutron - Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W, Grey - N-600-GR
+ / - Hover over image to Zoom
Other Views

    Nova® Dimmer, Incand/Halogen, Slide-to-Off, 600W, Grey

    Manufacturer: Lutron
    Manufacturer #: N-600-GR
    SKU: 92093320
    $37.17
    Checking Pricing
         
    Color:Grey
    Voltage Rating:120V
    Switch Type:1-Pole
    Wattage:600 W
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # N-600-GR
    • Color Grey
    • UNSPSC 39122206
    • Composition 1 Channel
    • Lamp Type Incandescent/Halogen
    • Series Nova
    • Switch Style Slide-to-Off
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      N-600-GR Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Nova® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole, Gray