Lutron MALV-600-WH Maestro® Dimmer, Digital Fade, Magnetic Low Voltage, Multi-Location, White | Graybar Store
     
Lutron - Maestro® Dimmer, Digital Fade, Magnetic Low Voltage, Multi-Location, White - MALV-600-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Dimmer, Digital Fade, Magnetic Low Voltage, Multi-Location, White

    Manufacturer: Lutron
    Manufacturer #: MALV-600-WH
    SKU: 92092436
    $86.64
    Checking Pricing
         
    Color:White
    Voltage Rating:120 V
    Switch Type:1-Pole and Multi-Location
    Additional Features:Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    Wattage:450 W
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MALV-600-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    • Composition 1 Channel
    • Lamp Type Magnetic Low Voltage
    • Series Maestro
    Product Overview:
    Maestro® Dimmer, Voltage Rating: 120 V, Switch Style: Tap, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/Multi-Location, White