Lutron MA-1000-WH Maestro® Digital Fade Dimmers, Gloss, 1000W, White | Graybar Store
     
Lutron - Maestro® Digital Fade Dimmers, Gloss, 1000W, White - MA-1000-WH
+ / - Hover over image to Zoom
Other Views

    Maestro® Digital Fade Dimmers, Gloss, 1000W, White

    Manufacturer: Lutron
    Manufacturer #: MA-1000-WH
    SKU: 92092426
    $103.01
    Checking Pricing
         
    Color:White
    Voltage Rating:120V
    Switch Type:1-Pole, Multi-Location
    Additional Features:Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    Wattage:1000 W
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # MA-1000-WH
    • Color White
    • UNSPSC 39122206
    • Additional Features Provides True Dimming From Each Location with Companion Dimmers or Pico® Wireless Remote
    • Composition 1 Channel
    • Lamp Type Incandescent/Halogen
    • Series Maestro
    Product Overview:
    Maestro® Dimmer, Voltage Rating: 120 V, Switch Style: Tap, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole/Multi-Location, White