Lutron DVLV-103P-IV Diva® Magnetic Low Voltage Dimmer, 3-Way, 1000 VA (800W), 120V, Ivory | Graybar Store
     
Lutron - Diva®  Magnetic Low Voltage Dimmer, 3-Way, 1000 VA (800W), 120V, Ivory - DVLV-103P-IV
+ / - Hover over image to Zoom
Other Views

    Diva® Magnetic Low Voltage Dimmer, 3-Way, 1000 VA (800W), 120V, Ivory

    Manufacturer: Lutron
    Manufacturer #: DVLV-103P-IV
    SKU: 92092415
    $103.01
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:800 W
    Color:Ivory
    Switch Type:1-Pole, 3-Way
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVLV-103P-IV
    • Color Ivory
    • UNSPSC 39122206
    • Composition 3 Channel
    • Switch Type 1-Pole, 3-Way
    Product Overview:
    Diva® Dimmer, Voltage Rating: 120 V, Switch Style: Paddle with Slide Dimmer, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, Ivory