Lutron DVLV-603P-WH Diva® Magnetic Low Voltage Dimmer, 3-Way, 600 VA (450W), 120V, White | Graybar Store
     
Lutron - Diva®  Magnetic Low Voltage Dimmer, 3-Way, 600 VA (450W), 120V, White - DVLV-603P-WH
+ / - Hover over image to Zoom
Other Views

    Diva® Magnetic Low Voltage Dimmer, 3-Way, 600 VA (450W), 120V, White

    Manufacturer: Lutron
    Manufacturer #: DVLV-603P-WH
    SKU: 92092387
    $63.81
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:600 W
    Switch Type:1-Pole, 3-Way
    Composition:3 Channel
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DVLV-603P-WH
    • Color White
    • UNSPSC 39122206
    • Composition 3 Channel
    • Switch Type 1-Pole, 3-Way
    Product Overview:
    Diva® Dimmer, Voltage Rating: 120 V, Switch Style: Paddle with Slide Dimmer, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole/3-Way, White