Lutron S-603PH-IV Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, Clamshell, Ivory | Graybar Store
     
Lutron - Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, Clamshell, Ivory - S-603PH-IV
+ / - Hover over image to Zoom
Other Views

    Skylark Dimmer, Rocker Switch, Incand/Halogen, 3-Way, 600W, Clamshell, Ivory

    Manufacturer: Lutron
    Manufacturer #: S-603PH-IV
    SKU: 92050297
    $23.63
    Checking Pricing
         
    Color:Ivory
    Voltage Rating:120V
    Switch Type:1-Pole
    Additional Features:Rocker Switch Returns Light to Light Level Indicated by Slider
    Wattage:600 W
    Composition:3 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # S-603PH-IV
    • Color Ivory
    • UNSPSC 39122206
    • Additional Features Rocker Switch Returns Light to Light Level Indicated by Slider
    • Composition 3 Channel
    • Lamp Type Incandescent/Halogen
    • Series Skylark
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Wattage 600 W
    • Voltage Rating 120V
    • SKU Spec Sheet
      S-603PH-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Skylark® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Halogen; Incandescent; LED, Switch Type: 1-Pole, Ivory