Lutron NT-600-GR Nova T Slide-to-Off Incandescent/Halogen Dimmers, 600W, Small Control, Grey | Graybar Store
     
Lutron - Nova T Slide-to-Off Incandescent/Halogen Dimmers, 600W, Small Control, Grey - NT-600-GR
+ / - Hover over image to Zoom
Other Views

    Nova T Slide-to-Off Incandescent/Halogen Dimmers, 600W, Small Control, Grey

    Manufacturer: Lutron
    Manufacturer #: NT-600-GR
    SKU: 92046858
    $48.85
    Checking Pricing
         
    Color:Grey
    Voltage Rating:120V
    Switch Type:1-Pole
    Wattage:600 W
    Composition:1 Channel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # NT-600-GR
    • Color Grey
    • UNSPSC 39122206
    • Composition 1 Channel
    • Lamp Type Incandescent/Halogen
    • Series Nova T
    Product Overview:
    Nova T® Dimmer, Voltage Rating: 120 V, Switch Style: Slide, Lamp Type: CFL; Fluorescent; Halogen; Incandescent; LED, Switch Type: 1-Pole, Gray